

€969.30/ pieceexcl. VAT
€1,172.85incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 369 |
Construction type | Straight |
Housing material | PVC-U |
External tube diameter of connection | 250 mm |
Connection | Wafer type |
Pressure rating | PN6 |
Valve shape | Swing type |
Sealing | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |