

€3.96/ pieceexcl. VAT
€4.79incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 910 |
Shape | Reduction piece |
Centric | Yes |
Material | PP-H |
External tube diameter of connection | 20 mm |
External tube diameter of connection 2 | 16 mm |
Connection | Plastic welded sleeve |
Connection 2 | Plastic welded end |
Pressure rating | PN10 |
Suited for electrofusion fitting | No |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 80 °C |