GF

GF Centric reducer PE-80 SDR11 733.910.346 PN10 40mm x 32mm

  • ERIKS:10044427
Image 1
Save to list

€11.20/ pieceexcl. VAT

€13.55incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GF
Series
910
Shape
Reduction piece
Centric
Yes
Material
PE-80
External tube diameter of connection
40 mm
External tube diameter of connection 2
25 mm
Connection
Plastic welded end
Connection 2
Plastic welded sleeve
Pressure rating
PN10
Suited for electrofusion fitting
No
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
45 °C