




€23.87/ pieceexcl. VAT
€28.88incl. VAT
9 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 300 |
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | Fig 300 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 3" |
Shape | Cap |