




€11.99/ pieceexcl. VAT
€14.51incl. VAT
22 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 300 |
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | Fig 300 |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Shape | Cap |