

€455.40/ pieceexcl. VAT
€551.03incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 567 |
Norm | EN (DIN) |
Valve design | Double-eccentric |
Housing material | PVC-U |
Nominal inner diameter | DN150 |
Connection | Wafer type |
Pressure rating | PN10 |
Pressure rating flange | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 72 mm |
Operation | Handle |
Material liner | EPDM |
Disk material | PVC-U |
Spindle material | Stainless steel |
Quality class spindle | 1.4000 |
Primary spindle seal material | EPDM |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |