

€166.95/ pieceexcl. VAT
€202.01incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 565 |
Valve design | Centric |
Housing material | Polyamide |
Material quality | PA6-60 |
Nominal inner diameter | DN100 |
External tube diameter of connection | 110 mm |
Connection | Wafer type |
Standard connection | EN (DIN)/ ASME |
Pressure rating | PN16 |
Pressure rating flange | PN10 |
Face to Face length | 52 mm |
Operation | Bare stem |
Material liner | EPDM |
Disk material | PVDF/PA6-60 |
Primary spindle seal material | EPDM |