

€9.52/ pieceexcl. VAT
€11.52incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 961 |
Shape | Blind plug |
Material | PVC-U |
Nominal inner diameter | 2" |
Connection | External thread (BSPT) |
Pressure rating | PN10 |