

€6.96/ pieceexcl. VAT
€8.42incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 961 |
Shape | Blind plug |
Material | PVC-U |
Nominal inner diameter | 1.1/4" |
Connection | External thread (BSPT) |
Pressure rating | PN10 |