

€2.94/ pieceexcl. VAT
€3.56incl. VAT
3 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | Blind plug |
Material | PVC-U |
Nominal inner diameter | 3/8" |
Connection | External thread (BSPP) |
Pressure rating | PN10 |