

€4.96/ pieceexcl. VAT
€6.00incl. VAT
52 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 960 |
Shape | Blind plug |
Material | PVC-U |
Nominal inner diameter | 1" |
Connection | External thread (BSPP) |
Pressure rating | PN10 |