

€310.00/ pieceexcl. VAT
€375.10incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 700 |
Norm | EN 1092-1/02 |
Flange type | Blind flange |
Pressure rating flange | PN6 |
Flange finish | Grooves |
Material | PVC-U |
Nominal inner diameter | DN300 |
External tube diameter of connection | 315 mm |
Number of bolt holes | 12 |
Diameter bolt hole | 22 mm |
Thickness flange | 36 mm |
Colour | Grey |