

€70.88/ pieceexcl. VAT
€85.76incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 700 |
Norm | EN 1092-1/02 |
Flange type | Blind flange |
Pressure rating flange | PN10 |
Flange finish | Grooves |
Material | PVC-U |
Nominal inner diameter | DN125 |
External tube diameter of connection | 140 mm |
Number of bolt holes | 8 |
Diameter bolt hole | 23 mm |
Thickness flange | 28 mm |
Colour | Grey |