

€1,159.20/ pieceexcl. VAT
€1,402.63incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 010 |
Shape | Bend |
Material | PVC-U |
External tube diameter of connection | 315 mm |
Connection | Glued sleeve |
Pressure rating | PN6 |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |