

€24.21/ pieceexcl. VAT
€29.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 000 |
Shape | Bend |
Material | ABS |
External tube diameter of connection | 32 mm |
Connection | Glued sleeve |
Pressure rating | PN10 |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | -50 °C |
Maximum medium temperature (continuous) | 60 °C |