

€301.50/ pieceexcl. VAT
€364.82incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 546 |
Norm | EN (DIN) |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PP-H |
Nominal inner diameter | 1.1/2" (40) |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 157 mm |
Manual operation | Handle |
Material ball | PP-H |
Seat material | PTFE |
Primary spindle seal material | FPM (FKM) |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |