

€142.65/ pieceexcl. VAT
€172.61incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 546 |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | PP-H |
Nominal inner diameter | DN25 |
External tube diameter of connection | 32 mm |
Connection | Plastic welded sleeve |
Pressure rating | PN10 |
Face to Face norm | Manufacturer standard |
Face to Face length | 118 mm |
Manual operation | Handle |
Material ball | PP-H |
Seat material | PTFE |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |
Silicone-free | Yes |