

€490.50/ pieceexcl. VAT
€593.51incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 303 |
Construction type | Straight |
Housing material | PVC-U |
External tube diameter of connection | 75 mm |
Connection | Glued end |
Pressure rating | PN10 |
Valve shape | Ball |
Sealing | FPM (FKM) |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 60 °C |