

€16.64/ pieceexcl. VAT
€20.13incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 740 |
Norm | EN 1092-1/02 |
Flange type | Flange grooved with glue sleeve |
Pressure rating flange | PN16 |
Flange finish | Grooves |
Material | PVC-U |
Nominal inner diameter | DN20 |
External tube diameter of connection | 25 mm |
Connection | Glued sleeve |
Pitch circle | 75 mm |
Number of bolt holes | 4 |
Diameter bolt hole | 14 mm |
Thickness flange | 13 mm |
Colour | Black |