




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Type | fig. 241 |
Material | Cast iron |
Surface protection | Hot dip galvanized |
Type | 241 |
Maximum operating pressure | 25 bar |
Connection termination | Outer thread gas conical (BSPT) |
Connection termination size | 2" |
Connection termination 2 | Inner thread gas cylindrical (BSPP) |
Connection termination size 2 | 3/4" |
Shape | Reducing ring |
Temperature range | from -20 to 120 °C |