

€372.50/ pieceexcl. VAT
€450.73incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GF |
Series | 543 |
Construction type | 3-way |
Housing construction | Horizontal |
Housing material | PVDF |
Nominal inner diameter | DN15 |
External tube diameter of connection | 20 mm |
Connection | Plastic welded sleeve |
Manual operation | Handle |
Ball bore | T-bore |
Material ball | PVDF |
Seat material | PTFE |
Primary spindle seal material | FPM (FKM) |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |