GESIPA

GESIPA Rechargeable blind rivet tool Birdie in box w/o battery and charger

  • ERIKS:14591798
  • Manufacturer:4007081111959
Image 1
Rechargeable riveter AccuBirdie

Design: Smallest and lightest battery-powered riveting tool in its performance class. At only 900g (without battery), the riveting tool is so light that it can be used for long periods without tiring and with maximum comfort. Ball-bearing components in the drive unit and the wear-free BLDC motor ensure extremely fast and precise setting processes. Recuperation allows the Birdie® to work with great endurance. Colour-coded mouthpieces make it easier to identify the blind rivet used. Transparent collection container with Click & Twist function. Mouthpiece can be changed easily and completely without tools.

Application: For blind rivets up to Ø 5 mm of all materials and blind rivets up to Ø 6 mm aluminium (max. mandrel Ø 3.5 mm).

Scope of delivery: Without quick-change battery and without quick charger, 4 mouthpieces 17/24 (blue), 17/27 (green), 17/29 (yellow), 17/32 (red), in box.

Mouthpiece assignment:    
Rivet Ø    rivet materials    piece/battery charger    mouthpiece
3.2    Alu/steel    3300    17/24
4    Steel    2000    17/27
4.8    Alu/steel    1800    17/29
4.8    stainless steel    1300    17/36
4.8    Alu/steel    1100    17/36
Save to list

€1,051.38/ pieceexcl. VAT

€1,272.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA