GESIPA

GESIPA Recharg. blind rivet toolAccuBird with 2nd battery

  • ERIKS:14047605
  • Manufacturer:4007081046985
Image 1
Rechargeable rivet tool AccuBird® with 2nd battery

Design: Compact, shock-resistant shell with the same forward and reverse speed of the jaw mechanism. Immediate reset to the starting position after the riveting process. High reliability is achieved by the electronic controller. Furthermore, the device has electronic temperature and overload protection. The hanger is attached to the retractable head. The device also has a favourable centre of gravity for fatigue-free operation, hand protection and removable mandrel collection holder.

Application: For aluminium blind rivets from Ø 2.4 and up to Ø 5 mm in all materials and for blind rivets up to Ø 6 mm in aluminium. BULB-TITE® blind rivets up to Ø 6.3 mm in aluminium and steel. G-Bulb blind rivets up to Ø 4.8 mm in all materials.

Scope of delivery: Riveter AccuBird®, 4 mouthpieces 17/24, 17/27, 17/29, 17/32, 2 quick-change rechargeable batteries 14.4 V/2.0 Ah, 1 rapid charger 14.4 V, 1 installation wrench, 1 plastic case.

Mouthpiece attachment:    
Rivet Ø    Rivet material    Piece/battery charger    Mouthpiece
.4    Aluminium    1500    17/18
.2    CAP-aluminium, CAP-Cu    1000    17/18
and 3.2    Aluminium    800    17/24
and 3.2    Steel    800    17/24
and 3.2    Stainless steel    800    17/24
    Aluminium    800    17/24
    Steel    700    17/27
    Stainless steel    640    17/29
.8 and 5    Aluminium    550    17/29
.8 and 5    Steel    420    17/32
.8 and 5    Stainless steel    320    17/36
Save to list

€1,396.70/ pieceexcl. VAT

€1,690.01incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA