GESIPA

GESIPA Mult. range blind rivet aluminium/steel lg. head 4.8x17mm

  • ERIKS:23429606
  • Manufacturer:4007081700191
Image 1
Image 2
Image 1
Image 2
PolyGrip® multiple range blind rivet aluminium/steel, large head

Design: Hollow rivet made of aluminium 2.5, rivet mandrel made ​​of galvanised steel.

Save to list

€0.14/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Large head
Diameter
4.8 mm
Length
17 mm