

Design: Hollow rivet made of aluminium AIMg 2.5, rivet mandrel made of stainless steel A2 (1.4541).
€0.11/ pieceexcl. VAT
€0.13incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Aluminium |
Material of pin | Nirosta |
Head form | Flat round head |
Diameter | 4 mm |
Length | 10 mm |