GESIPA

GESIPA Mult. range blind rivet alu domehead 4.8x17mm

  • ERIKS:23429600
  • Manufacturer:4007081700160
Image 1
Image 2
Image 1
Image 2
PolyGrip® multiple range blind rivet aluminium/steel standard, domehead

Design: Hollow rivet made of aluminium AIMg 2.5, rivet mandrel made ​​of galvanised steel.

Save to list

€0.11/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Flat round head
Diameter
4.8 mm
Length
17 mm