GESIPA

GESIPA Lazy-tong riv. punch SN 2stroke 10.5mm

  • ERIKS:23429533
  • Manufacturer:5013656120027
Image 1
Scissors rivet punch SN 2

Design: Made of high-quality die-cast aluminium, with closed case. The favourable leverage with 4-hinge slide block bearings considerably reduces the hand strength required. Supplied in plastic case.

Application: For blind rivets from Ø 3 to 6.4 mm all materials, G-Bulb blind rivets up to Ø 4.8 mm.

Scope of delivery: Scissors rivet tool SN 2, 5 mouthpieces for 17/24, 17/29, 17/32, 17/40, 17/45.

Mouthpiece attachment:
Rivet Ø; rivet material; mouthpieces
3 and 3.2; alu, cu, steel, stainless steel, Stinox, alu, PG-alu, PG-steel; 17/24
4; alu, Cu; 17/24
4; steel, CAP-alu, CAP-Cu, alu, PG-alu; 17/27
4; stainless steel, Stinox, PG-steel; 17/29
4.8; CAP-alu, CAP-cu; 17/29
5 and 4.8; alu, PG-alu; 17/29
5 and 4.8; steel, alu; 17/32
5 and 4.8; stainless steel, Stinox, PG-steel; 17/36
6; alu; 17/36
6; steel; 17/40
6.4; alu, PG-alu; 17/40
6.4; steel, alu; 17/45
Save to list

€332.39/ pieceexcl. VAT

€402.19incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Suitable for
Nails
Operation
Hand
Length
310 mm