GESIPA

GESIPA Hand riveter NTS stroke 8mm

  • ERIKS:23429530
  • Manufacturer:5013656030012
Image 1
Hand rivet tool NTS

Design: Made of high quality die-cast aluminium with forged pliers jaws made of steel. The slim pliers head also enables work in hard to reach places. In addition, the hand rivet tool has a handy cuff handle, opening spring for automatic mandrel ejection and a retaining clip.

Application: For blind rivets up to Ø 5 mm in aluminium and up to Ø 4 mm in steel and stainless steel.

Scope of delivery: Hand rivet tool NTS, 4 nosepieces 10/18, 10/24, 10/27, 10/32, installation wrench.

Mouthpiece attachment:
Rivet Ø: 2.4; material: Alu; mouthpiece: 10/18
Rivet Ø: 3.2; materials: CAP-Alu, CAP-Cu; nosepiece: 10/18
Rivet Ø: 3 und 3.2; materials: Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG steel; mouthpiece: 10/24
Rivet Ø: 4; materials: Alu, Cu; mouthpiece: 10/24
Rivet Ø: 4; materials: steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; nosepiece: 10/27
Rivet Ø: 4; materials: stainless steel, Stinox, PG-steel; nosepiece: 10/29
Rivet Ø: 4.8; materials: CAP-Alu, CAP-Cu; nosepiece: 10/29
Rivet Ø: 4.8 and 5; materials: Alu, PG-Alu; mouthpiece: 10/32
Save to list

€60.73/ pieceexcl. VAT

€73.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Suitable for
Nails
Operation
Hand
Length
275 mm