GESIPA

GESIPA Hand riveter FlipperPlus stroke 16.2mm

  • ERIKS:14591793
  • Manufacturer:4007081083546
Image 1
Combination setting tool Flipper® Plus

Design: Made of die-cast aluminium with forged pliers jaws made of high-quality steel. For the setting of blind rivets and blind rivet nuts with just one tool. The required hand strength is reduced by 40% after repeated actuation. The hinge pin is mounted to prevent turning. With removable mandrel-collecting vessel, a spring reset for automatic mandrel ejection and an opening spring.

Application: For blind rivets up to Ø 5 mm in aluminium and up to Ø 4 mm in steel and stainless steel. Setting blind rivet nuts from M4 to M6 aluminium as well as from M4 to M5 steel.

Scope of delivery: Hand rivet tool Flipper® Plus, 3 mouthpieces for blind rivet processing 12/20, 12/24, 12/29 and 3 conversion sets for processing blind rivet nuts (mouthpiece and mandrel) 12/M4, 12/M5, 12/M6, assembly spanner, hexagonal pin spanner, chuck jaw insertion aid.

Note: One setting tool with 2 functions, a blind rivet setting tool can be converted into a blind rivet nut setting tool in just a few steps. Can be converted in less than 1 minute.

Mouthpiece attachment:
Rivet Ø    Rivet material    Mouthpiece
.4    Aluminium    10/18
.2    CAP-aluminium, CAP-Cu    10/18
and 3.2    Alu, Cu, steel, stainless steel,    10/24
        Stinox, Alu/Alu, PG-Alu,
        PG-steel
    Aluminium, Cu    10/24
    steel, CAP-Alu, CAP-Cu,    10/27
        Alu/Alu, PG-Alu
    Stainless steel, Stinox, PG-steel    10/29
.8    CAP-aluminium, CAP-Cu    10/29
.8 and 5    Aluminium, PG-aluminium    10/32
Save to list

€279.49/ pieceexcl. VAT

€338.18incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA