GESIPA

GESIPA Blind rivet set Nietboy with hand rivet tool NTS 136-piece

  • ERIKS:23429527
  • Manufacturer:4007081550017
Image 1
Blind rivet set Nietboy NTS

Supplied in plastic case.



Design: Made of high quality die-cast aluminium with forged pliers jaws made of steel. The slim pliers head also enables work in hard to reach places. In addition, the hand rivet tool has a handy cuff handle, opening spring for automatic mandrel ejection and a retaining clip. Supplied in plastic box with carrying handle. Supplied in plastic case.

Application: For aluminium up to Ø 5 mm as well as steel and stainless steel up to Ø 4 mm.

Scope of delivery: Hand rivet tool NTS, 4 mouthpieces 10/18, 10/24, 10/27 and 10/32.

Mouthpiece attachment:
Rivet Ø: 2.4; material: Alu; mouthpiece: 10/18
Rivet Ø: 3.2; materials: CAP-Alu, CAP-Cu; nosepiece: 10/18
Rivet Ø: 3 und 3.2; materials: Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG steel; mouthpiece: 10/24
Rivet Ø: 4; materials: Alu, Cu; mouthpiece: 10/24
Rivet Ø: 4; materials: steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; nosepiece: 10/27
Rivet Ø: 4; materials: stainless steel, Stinox, PG-steel; nosepiece: 10/29
Rivet Ø: 4.8; materials: CAP-Alu, CAP-Cu; nosepiece: 10/29
Rivet Ø: 4.8 and 5; materials: Alu, PG-Alu; mouthpiece: 10/32
Save to list

€87.42/ pieceexcl. VAT

€105.78incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Suitable for
Nails
Operation
Hand