GESIPA

GESIPA Blind rivet set Nietbox with hand rivet tool NTX 941-piece

  • ERIKS:11836093
  • Manufacturer:4007081540025
Image 1
Blind rivet set Nietbox NTX

Supplied in plastic case.

Design: Made of high-quality die-cast aluminium with forceps jaws made ​​of forged chrome vanadium steel. The slim pliers head also enables work in hard to reach places. The intermediary lever system reduces effort and causes demolition damping. The jaws are quick and easy to change. In addition, the hand rivet tool has a handy cuff handle and a retaining chain. Supplied in sheet steel case. Application: For aluminium up to Ø 5 mm as well as steel and stainless steel up to Ø 4 mm. Scope of delivery: Hand rivet tool NTX/NTX-F, 3 mouthpieces 10/18, 10/24, and 10/32. Mouthpiece attachment:Rivet Ø; rivet material; mouthpieces 2.4; Alu; 10/18 3.2; CAP-Alu, CAP-Cu; 10/18 3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 10/24 4; Alu, Cu; 10/24 4; steel, CAP-Alu, CAP-Cu, Alu/Alu, PG-Alu; 10/27 4; stainless steel, Stinox, PG-steel; 10/29 4.8; CAP-Alu, CAP-Cu; 10/29 4.8 and 5; Alu, PG-Alu; 10/32
Save to list

€216.00/ pieceexcl. VAT

€261.36incl. VAT

6 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Suitable for
Nails
Operation
Hand
Length
260 mm