




€0.50/ pieceexcl. VAT
€0.60incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 02/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Clamping range | from 3 to 6 mm |
Thread size metric (M..) | 8 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Length | 20 mm |
Drill hole diameter | 11.1 mm |
Head form | Flat round head |
Outer Diameter | 11 mm |