




€0.27/ pieceexcl. VAT
€0.33incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Clamping range | from 2.5 to 5 mm |
Thread size metric (M..) | 5 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Length | 13.5 mm |
Drill hole diameter | 7.1 mm |
Head form | Flat round head |
Outer Diameter | 7 mm |