




€0.36/ pieceexcl. VAT
€0.44incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Clamping range | from 1.5 to 4.5 mm |
Thread size metric (M..) | 6 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Length | 17 mm |
Drill hole diameter | 9.1 mm |
Head form | Countersunk head |
Outer Diameter | 9 mm |