GESIPA

GESIPA Blind rivet nuts steel galv. c-sunk head 90deg. M5x7x13.5mm

  • ERIKS:23429690
  • Manufacturer:5013656422145
Image 1
Image 2
Image 1
Image 2
Blind rivet nuts steel, countersunk head 90°
Save to list

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Clamping range
from 1.5 to 4 mm
Thread size metric (M..)
5
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Length
13.5 mm
Drill hole diameter
7.1 mm
Head form
Countersunk head
Outer Diameter
7 mm