Blind rivet gun TAURUS 3 pneumatic-hydraulic
Design: With integrated protection device against mandrels flying out. The receptacles for the alternate mouthpieces are located in the bottom of the device. The compressed air used for the setting process is also used to suck up the rest of the mandrel. The new gripper jaw system increases the service life many times over. The trailing port prevents being affected by the hose. The rivet suction can be switched on only by lifting the machine. The hanger is attached to the retractable head. In addition, the device has a coordinated device lift for quick work sequence, removable mandrel-collecting receptacle and user-friendly handle.
Application: For blind rivets up to Ø 6.4 mm in all materials (max. mandrel diameter 4.5 mm).
Scope of delivery: Blind rivet pistol TAURUS® 3, 3 mouthpieces 17/36, 17/40, 17/45, 2 installation wrenches SW 12/14, SW 14/17, 1 bottle hydraulic oil 100 ml,
1 oil refill container.
Mouthpiece attachment:
Rivet Ø; rivet material; mouthpieces
2.4; Alu; 17/18
3.2; CAP-Alu, Cap-Cu; 17/18
3; Alu/Cu; 17/20
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 17/24
4; Alu, Cu, CAP-Alu, CAP-Cu; 17/24
4; steel, Alu/Alu, PG-Alu; 17/27
4; stainless steel, Stinox, PG-steel; 17/29
4.8 and 5; Alu, CAP-Alu, CAP-Cu, PG-Alu; 17/29
4.8 and 5; steel, Alu/Alu; 17/32
4.8 and 5; stainless steel, Stinox, PG steel; 17/36
6; Alu; 17/36
6; steel; 17/40
6.4; Alu; 17/40
6.4; steel, Alu/Alu; 17/45
8; Alu; 17/45