GESIPA

GESIPA Blind rivet gun PH 2 stroke 15mm

  • ERIKS:23429534
  • Manufacturer:4007081170017
Image 1
Blind rivet gun PH 2 pneumatic-hydraulic

Design: The hydraulic head adjustable by 360° is made of aluminium and is equipped with a wear-resistant cylindrical surface. The pneumatic cylinder is made of die-cast aluminium with smooth-running, wear-resistant and hard-chromed piston made ​​of hardened steel. The wear-resistant compact seal has a large wiping action and a long service life. With quick-action ventilating valve for high working results. Favourable centre of gravity for fatigue-free operation, low noise pneumatic circuit. With removable mandrel-collection container.

Application: For blind rivets from Ø 3 to 5 mm all materials and blind rivets from Ø 2.4 to 3.2 mm. with small feed unit. Not suitable for CAP blind rivets made of stainless steel

Scope of delivery: PH 2 blind rivet gun, 5 mouthpieces 16/24, 16/27, 16/29, 16/32, 16/36, collecting container, chuck jaw set, 2 assembly spanners MSU and MSZ.

Mouthpiece attachment:
Rivet Ø; rivet material; mouthpieces
2.4; Alu; 10/18
3.2; CAP-Alu, Cap-Cu; 10/18
3 and 3.2; Alu, Cu, steel, stainless steel, Stinox, Alu/Alu, PG-Alu, PG-steel; 10/24
4; Alu, Cu, CAP-Alu, CAP-Cu; 16/24
4; steel, Alu/Alu, PG-Alu; 16/27
4; stainless steel, Stinox, PG steel; 16/29
5 and 4.8; Alu, CAP-Alu, CAP-Cu; 16/29
; PG-Alu
4.8 and 5; steel, Alu/Alu; 16/32
4.8 and 5; stainless steel, Stinox, PG-steel; 16/36
Save to list
Not available in webshop
Estimated delivery date - 19/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Suitable for
Nails
Operation
Pneumatic/hydraulic
Clamping range
3 - 5 mm