

€235.27/ pieceexcl. VAT
€284.68incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Galvanized steel |
Material of pin | Galvanized steel |
Head form | Flat round head |
Diameter | 4 mm |
Length | 17 mm |