GESIPA

GESIPA Blind rivet dome head ALU/ST 6,0x8mm (250)

  • ERIKS:13259430
  • Manufacturer:4007081301305
Image 1
Design: Hollow rivet made of aluminium AIMg 3, mandrel made ??of galvanised steel.
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Flat round head
Diameter
6 mm
Length
8 mm