GESIPA

GESIPA Blind rivet dev iBirdPro Lift 25mm L-BOXX

  • ERIKS:14591799
  • Manufacturer:4007081102636
Image 1
Rechargeable rivet tool iBird® Pro

Design: Easy connection to iBird® Pro app (Android/iOS) via WiFi or Bluetooth using QR code. Can be connected to up to 3 smartphones, tablets or PCs at once. The iBird® Pro app displays useful information, such as the battery status, meter readings and special events such as the fill volume of the collection holder, fault messages, service instructions and history. Signal ring (Andon ring) to display riveting processes/messages; the colour scheme can be customised using the app. Disposal of mandrels by tilting backwards into the receiver or forward through the mouthpiece. Favourable centre of gravity and handle design for fatigue-free working.

Application: For steel blind rivets from Ø 4.8 and up to Ø 6.4 mm in all materials and for blind rivets up to Ø 8 mm in aluminium, except G-Bulb Ø 6.4 mm. BULB-TITE® blind rivets up to Ø 7.7 mm in all materials. MEGA GRIP blind rivets up to Ø 6.4 mm in all materials.

Scope of delivery: Riveter iBird® Pro, 4 Mouth pieces 17/32, 17/36, 17/40, 17/45, quick-change battery 18 V/2.0 Ah, quick charger 12.0 V to 36.0 V, assembly spanner, L-Boxx.

Note: The premium software (available separately) includes a setting process assistant. It can be used to add rivet configurations, to create job lists for processing different configurations and to implement setting process analyses. Networking offers numerous benefits, such as monitoring riveting processes, process security, status and service updates and quick and easy access to operating, service and repair manuals. This all helps to optimise the value-creation chain.

Mouthpiece attachment:
Rivet Ø    Rivet material    piece/accu charger    nosepiece
.8 and 5    Steel    700    17/32
.8 and 5    Stainless steel    560    17/36
    Aluminium    560    17/36
    Steel    300    17/40
.4    Alu/PG-Alu    420    17/45
.4    Steel    250    17/45
    Aluminium    350    17/45
Save to list

€3,494.86/ pieceexcl. VAT

€4,228.78incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA