

€0.27/ pieceexcl. VAT
€0.33incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Aluminium |
Material of pin | Carbon steel |
Head form | Countersunk head |
Diameter | 5 mm |
Length | 30 mm |