




€0.24/ pieceexcl. VAT
€0.29incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Copper |
Material of pin | Stainless steel A2 |
Head form | Flat round head |
Diameter | 3 mm |
Length | 8 mm |