

Design: Hollow rivet made of Alu AlMg 5, rivet mandrel made of stainless steel.
€0.23/ pieceexcl. VAT
€0.27incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Aluminium |
Material of pin | Nirosta |
Head form | Flat round head |
Diameter | 4.8 mm |
Length | 12.5 mm |