GESIPA

GESIPA Blind rivet CAP alu/steeldomehead 3.2x8mm

  • ERIKS:23429611
  • Manufacturer:4007081450034
Image 1
CAP® blind rivet aluminium/steel standard, air- and watertight

Design: Hollow rivet made of Alu AlMg 5, rivet mandrel made ​​of phosphated steel.

Save to list

€0.07/ pieceexcl. VAT

€0.09incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Flat round head
Diameter
3.2 mm
Length
8 mm