GESIPA

GESIPA Blind rivet alu/steel domehead 6x12mm

  • ERIKS:13259432
  • Manufacturer:4007081301329
Image 1
Blind rivet aluminium/steel, standard domehead

Design: Hollow rivet made of aluminium AIMg 3, mandrel made ​​of galvanised steel.

Save to list

€0.12/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Flat round head
Diameter
6 mm
Length
12 mm