

Design: Hollow rivet made of aluminium AIMg 3, mandrel made of galvanised steel.
€0.28/ pieceexcl. VAT
€0.34incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Aluminium |
Material of pin | Carbon steel |
Head form | Flat round head |
Diameter | 5 mm |
Length | 45 mm |