GESIPA

GESIPA Blind rivet alu/steel domehead 5x35mm

  • ERIKS:23429570
  • Manufacturer:4007081301046
Image 1
Image 2
Image 1
Image 2
Blind rivet aluminium/steel, standard domehead

Design: Hollow rivet made of aluminium AIMg 3, mandrel made ​​of galvanised steel.

Save to list

€0.21/ pieceexcl. VAT

€0.25incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Flat round head
Diameter
5 mm
Length
35 mm