




Design: Hollow rivet made of aluminium AIMg 3, mandrel made of galvanised steel.
€0.06/ pieceexcl. VAT
€0.07incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GESIPA |
Material sleeve | Aluminium |
Material of pin | Galvanized steel |
Head form | Flat round head |
Diameter | 4 mm |
Length | 12 mm |