GESIPA

GESIPA Blind rivet alu/steel domehead 4.8x25mm

  • ERIKS:23429584
  • Manufacturer:5013656300801
Image 1
Image 2
Image 1
Image 2
Blind rivet aluminium/steel, standard domehead

Design: Hollow rivet made of aluminium AIMg 3, mandrel made ​​of galvanised steel.

Save to list

€0.15/ pieceexcl. VAT

€0.18incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Material sleeve
Aluminium
Material of pin
Carbon steel
Head form
Flat round head
Diameter
4.8 mm
Length
25 mm