GESIPA

GESIPA Blind rivet alu/steel domehead 4.8x16mm

  • ERIKS:11801189
  • Manufacturer:4007081300766
Image 1
Image 2
Image 1
Image 2
Blind rivet aluminium/steel, standard domehead

Design: Hollow rivet made of aluminium AIMg 3, mandrel made ​​of galvanised steel.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GESIPA
Material sleeve
Aluminium
Material of pin
Galvanized steel
Head form
Flat round head
Diameter
4.8 mm
Length
16 mm